Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Safety Vest 4XL Class 2 Solid Back, , Zipper 6 Pockets

  • Mfr # SV8GM4X

  • Zoro # G3877117


product price: $11.95
/ea

Key Features

Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
Back Stripe Pattern
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV8GM4X
Zoro #
G3877117
UPC #
674326229089
Country of Origin
China

Dimensions

Size
4XL
Reflective Stripe Width
2 in
Length
10.4
Overall Width
8.8
Overall Height
1.2
Maximum Chest Size
64

Details

Item
Hi-Vis Safety Vest
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
Back Stripe Pattern
Solid
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
6
Number of Outside Pockets
2
Features
Closure: Zipper.; 2” silver tape reflective material. 2 horizontal stripes.; Pockets: 2 each upper outside, 2 each upper inside, 2 each lower inside.; Materials: 100% polyester knit, 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.
Gender
Unisex
Fabric Weight
0.5
Number of Inside Pockets
4
Number of Pockets with Closure
4
Fabric Construction
100% polyester mesh
Reflective Stripe Main Color
Silver
Reflective Stripe Color
Silver
Covered Pocket Locations
2 each upper outside
Vest Front Style
Zippered

Description

Radians SV8 Standard Type R Class 2 Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.