Zoro Homepage

Hi-Vis Safety Vest w/Sleeves 2XL Class 3 Solid Back, , Zipper 6 Pockets

  • Mfr # SV83GM2X

  • Zoro # G3867703


product price: $13.79
/ea

Key Features

Size
2XL
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV83GM2X
Zoro #
G3867703
UPC #
674326233857
Country of Origin
China

Dimensions

Size
2XL
Reflective Stripe Width
2 in
Length
11.8
Overall Width
8.6
Overall Height
1.2
Maximum Chest Size
54 inches

Description

Radians SV83 Standard Type R Class 3 Ves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.