Hi-Vis Self Extinguishing Vest with Two-Tone Trim 3XL Class 2 , Zipper Closure 2 Pockets

  • Mfr # SV225-2ZOM-3X

  • Zoro # G3869268


product price:  $13.39
/ea

Key Features

Standards
ANSI/ISEA 107, ASTM D6413
Color
Hi-Vis Orange
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV225-2ZOM-3X
Zoro #
G3869268
UPC #
674326238852
Country of Origin
China

Dimensions

Size
3XL
Reflective Stripe Width
2 in
Length
12
Overall Width
9.5
Overall Height
1

Details

Item
Hi-Vis Self Extinguishing Vest with Two-Tone Trim
Standards
ANSI/ISEA 107, ASTM D6413
Color
Hi-Vis Orange
Material
100% Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper Closure
ANSI Class
2
Material Trade Name
Polyester
Total Number of Pockets
2
Pockets
0-3
Number of Inside Pockets
1
Number of Pockets
0-3
Number of Outside Pockets
1
Weight
0.5219
Features
SE D6413 products are made from polyester treated to be self-extingusing.; Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 Upper Left Front, 1 Lower Right Inside.; Contrasting Trim Detail.; Material: Self extinguishing treated 100% polyester mesh.; Certifications: ANSI/ISEA 107 Class 2, SE D6413
Passes ASTM F6413 Flame Test
D6413
Fall Protection Compatible
No
Reflective Stripe Color
Silver
Includes LED Lights
No
Pocket Location
Left Chest, Right Chest
Material Construction
Solid Polyester
Fabric Construction
Solid
Reflective Stripe Location
Chest, Waist

Description

Radians SV225 Class 2 Self Extinguishing, ANSI Class 2, Vest Size 3XL, Features Contrasting Trim Detail, Standards ANSI/ISEA 107, SE D6413

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.