Hi-Vis Self Extinguishing Vest with Two-Tone Trim XL Class 2 , Zipper Closure 2 Pockets

  • Mfr # SV225-2ZOM-XL

  • Zoro # G3869216


product price:  $13.29
/ea

Key Features

Standards
ANSI/ISEA 107, ASTM D6413
Color
Hi-Vis Orange
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV225-2ZOM-XL
Zoro #
G3869216
UPC #
674236238836
Country of Origin
China

Dimensions

Size
XL
Reflective Stripe Width
2 in
Length
10
Overall Width
9.5
Overall Height
2

Details

Item
Hi-Vis Self Extinguishing Vest with Two-Tone Trim
Standards
ANSI/ISEA 107, ASTM D6413
Color
Hi-Vis Orange
Material
100% Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper Closure
ANSI Class
2
Total Number of Pockets
2
Features
SE D6413 products are made from polyester treated to be self-extingusing.; Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 Upper Left Front, 1 Lower Right Inside.; Contrasting Trim Detail.; Material: Self extinguishing treated 100% polyester mesh.; Certifications: ANSI/ISEA 107 Class 2, SE D6413
Weight
0.4594

Description

Radians SV225 Class 2 Self Extinguishing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.