This item is Discontinued.

Radians High Visibility Vest, L, Green, Hk-and-Lp SV2GML

This item is Discontinued.

Radians

High Visibility Vest, L, Green, Hk-and-Lp (Discontinued)

Mfr # SV2GML
Zoro # G9054324
UPC # 674326223476
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SV2GML
Zoro #
G9054324
UPC #
674326223476
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
26 in
Vest Size
L
Length
11 in
Minimum Chest Size
26 in
Reflective Stripe Width
2 in
Maximum Chest Size
26 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Orange/Red and Silver
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107
Hazard Risk Category (HRC)
0
Features
Excellent Choice for Extreme Work Environments Like Asphalt Paving, Protection for Short-Term Labor
Pockets
0-3
Fabric Construction
Solid
Pocket Location
Inside Waist, Left Chest
Total Number of Pockets
2
Fall Protection Compatible
No
Number of Inside Pockets
1
Reflective Stripe Location
Chest, Waist
Number of Outside Pockets
1
Reflective Stripe Color
Silver
Includes LED Lights
No

Description

High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 26 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U, Vest Length 30 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Number of Pockets with Closure 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.