Shop ZING
See all product information
Create Account
Safety Goggles
Mfr # 21-100 CAF
Zoro # G823549868
product price:Â
$
12.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Lens Color
Clear
Adjustable Locations
Straps
Frame Color
Gray
Standards
ANSI Z87+
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21-100 CAF
- Zoro #
- G823549868
- UPC #
- 810189734340
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Safety Goggles
- Lens Color
- Clear
- Adjustable Locations
- Straps
- Frame Color
- Gray
- Standards
- ANSI Z87+
- Lens Material
- Polycarbonate
- Lens Coating
- Anti-Fog
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- ANSI Dust/Splash Rating
- D4, D5
- Venting Type
- Indirect
Description
Adjustable Locations Straps, ANSI Dust/Splash Rating D4, D5, Eyewear Size Universal, Frame Color Gray, Safety Goggles, Lens Coating Anti-Fog, Lens Color Clear, Lens Material Polycarbonate, Standards ANSI Z87+, Venting Type Indirect
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.