Zoro Homepage

Impact Resistant Safety Goggles, Clear Lens, 24PK

  • Mfr # GG0111ID

  • Zoro # G3861534


product price: $65.99
/pk 24, $2.75/ea

Key Features

Frame Color
Green
Lens Color
Clear AF
Eyewear Venting
Indirect Vent
Eyewear Size
Universal
Standards
ANSI Z87.1+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG0111ID
Zoro #
G3861534
UPC #
674326213576
Country of Origin
China

Dimensions

Eyewear Size
Universal
Height
3
Length
6.5
Width
5
Dimensions
6.5 L x 3 H x 5 W

Details

Item
Safety Goggles
Frame Color
Green
Lens Color
Clear AF
Eyewear Venting
Indirect Vent
Standards
ANSI Z87.1+
Features
Adjustable neoprene strap.; Indirect vents.; Fits over most prescription eye wear.; Youth size available.; Meets ANSI Z87.1 + standards.; Meets Canadian safety standards.
UV Protection
99.9% UV Protection
Material
Polycarbonate
Color
Clear AF
Weight
0.2
Polarized Lens
No
Temple Style
Strap

Description

Radians Chemical Splash Safety Gog,PK 24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.