Zoro Homepage

Jacket, Heated, Gray, XL

  • Mfr # RHG-H300G-XL

  • Zoro # G814573704


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Lining Material
Cotton/polyester blend waffle knit lining
Gender
Men's
Front Closure Type
Zipper
Heat Settings
3
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHG-H300G-XL
Zoro #
G814573704
UPC #
0674326383644
Country of Origin
China

Dimensions

Size
XL

Details

Lining Material
Cotton/polyester blend waffle knit lining
Gender
Men's
Front Closure Type
Zipper
Heat Settings
3
Color
Gray
Heated Areas
two on the chest one on the back
Includes
battery with a USB port for charging your phone and other devices
Material
Cotton/polyester blend outer shell

Description

Jacket, Heated, Gray, XL

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.