
Latex, Textured, L 3 PK
Mfr # DPG70L-3PK
Zoro # G316239405
product price: $25.49
/pk 3, $8.50/eaKey Features
Glove Size
L
Glove Coating Material
Latex
Glove Coating Finish
Textured
Glove Construction
Seamless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPG70L-3PK
Zoro #
G316239405
UPC #
674326221939
Country of Origin
United States
Dimensions
Glove Size
L
Details
Glove Coating Material
Latex
Glove Coating Finish
Textured
Glove Construction
Seamless
Description
Dewalt, 3 Pack, Large, Textured Rubber Coated Gripper Glove, Textured Rubber Coated Gripper Glove, Rubber Coating Provides Superior Abrasion Resistance, Textured Palm For Extra Grip, Wet Or Dry, Breathable Knit Back For A Comfortable Fit In Hot Weather, Ergonomically Designed For Superior Fit & Feel, Seamless Fit Provides Maximum Flexibility & High Dexterity, Use For Material Handling & General Construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.