Knit Gloves, Crinkle Latex, Fingertips, 4 Abrasion Level, 1 PR

  • Mfr # STXLXRT-10
  • Zoro # G616213280
product price: 
$
14.85
/pr

Key Features

Glove Coating Material
Crinkle Latex
Glove Coating Coverage
Fingertips
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Standards
ANSI
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STXLXRT-10
Zoro #
G616213280
UPC #
779406449514
Country of Origin
China
Item
Knit Gloves
Glove Coating Material
Crinkle Latex
Glove Coating Coverage
Fingertips
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Standards
ANSI
Series
TenActiv
Latex-Free
No
Cuff Style
Knit
Lint-Free
Yes
ANSI/ISEA Puncture Level
3
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Cut Level
A9
Finger Coverage
Full Finger
Hand Protection Style
Glove
Glove Features
Cut Protection, Reinforced Thumb Crotch
Palm Type
Coated
Touchscreen Compatible
No
Hem Style
Finished
Glove Construction
Seamless Knit
Reflective Backing
No
Glove Lining Material
Unlined
Knit Material
TenActiv
Task and Chore Glove Style
Seamless Knit
Double-Dipped
No
Glove Coating Finish
Crinkle
Base Coating Coverage
Palm
Includes Finger Fourchettes
No
Knit Material Color
Black
Base Coating Material
Crinkle Latex
Glove Hand Style
Left and Right

Dimensions

Glove Size
XL
Size- Alpha
XL
Size- Numeric
10

Description

A9 Knit Latex Palm, Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.