Zoro Homepage

Leather Drivers Gloves, Leather, Gray, XL 1 PR

  • Mfr # RWG4425XL

  • Zoro # G008657166


product price: $9.99
/pr
Sold in multiples of 12 for $119.88

Key Features

Glove Size
XL
Color
Gray
Material
Leather
Glove Liner Material
40g Thinsulate®
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG4425XL
Zoro #
G008657166
UPC #
674326329260
Country of Origin
India

Dimensions

Glove Size
XL

Details

Item
Leather Drivers Gloves
Color
Gray
Material
Leather
Glove Liner Material
40g Thinsulate®
Leather Grade
Premium
Thumb Style
Keystone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.