Leather Drivers Gloves, Leather, Gray/Hi-Vis Orange, L 1 PR

  • Mfr # RWG4220HL

  • Zoro # G908656849


product price: $5.49
/pr
Sold in multiples of 12 for $65.88

Key Features

Glove Size
L
Color
Gray/Hi-Vis Orange
Material
Leather
Thumb Style
Keystone
Leather Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG4220HL
Zoro #
G908656849
UPC #
674326328508
Country of Origin
India

Dimensions

Glove Size
L

Details

Item
Leather Drivers Gloves
Color
Gray/Hi-Vis Orange
Material
Leather
Thumb Style
Keystone
Leather Grade
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.