Zoro Homepage

Leather Glove, Leather, Beige, S, 1 PR

  • Mfr # RWG3210S

  • Zoro # G408656615


product price: $5.65
/pr
Sold in multiples of 12 for $67.80

Key Features

Glove Size
S
Color
Beige
Glove Materials
Leather
Glove Length
9.646 in
Glove Cut
Gunn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG3210S
Zoro #
G408656615
UPC #
674326327693
Country of Origin
Bangladesh

Dimensions

Glove Size
S
Glove Length
9.646 in

Details

Item
Leather Glove
Color
Beige
Glove Materials
Leather
Glove Cut
Gunn
Thumb Style
Wing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.