Lightweight Universal Neck Gaiter, 1-Layer Reusable Pullover Mask, Hi-Viz Orange, 9 in W x 1/4 in H
Mfr # RAD-NGOBE
Zoro # G016312484
product price: $11.95
/eaKey Features
Material
100% Polyester Bird’s Eye Fabric
Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAD-NGOBE
Zoro #
G016312484
UPC #
674326351469
Country of Origin
United States
Dimensions
Size
Universal
Details
Material
100% Polyester Bird’s Eye Fabric
Color
Hi-Viz Orange
Description
Radwear neck gaiter lightweight universal, specifications: 1-layer reusable pullover mask, polyester bird's eye fabric, hi-viz orange, 9 in W x 1/4 in H dimensions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.