Shop All Coated Gloves
Radians
Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, XL, PR
Mfr # RWG21XL
Zoro # G3874825
product price: $8.65
/ea
Sold in multiples of 12 for $103.80
$103.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Yellow
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Product Information
- Brand Radians
- MFR # RWG21XL
- Zoro # G3874825
- UPC # 674326308883
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Glove Length | 10.6299 |
Overall Height | 0.7874 |
Width | 4.1339 |
Height | 0.7874 |
Details
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROPE LOGIC Bee-Line 5/16 in. (8mm) x 28 in. G-Spliced Eye & Eye Prusik Cord (33745)
- MOON AMERICAN Industrial Fog Nozzle, 1-1/2 In., Black (7171-1511)
- 3M DBI-SALA Full Body Harness, L, Nomex(R)/Kevlar(R) (1113317)
- BRADY NFPA Label, 5 In.H, 3 In.W, Vinyl, PK500 (121164)
- RADIANS Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (RWG13CL)
- RADIANS Polyurethane Coated Gloves, Palm Coverage, Gray, M, (RWG14M)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, XS, PR (RWG22XS)
- RADIANS Polyurethane Coated Gloves, Palm Coverage, Gray, L, (RWG14L)
- RADIANS Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (RWG13CS)
- RADIANS Gloves FDG Coat High Visibility Work Glove - M PR (RWG31M)
- XPOSE SAFETY Red Palm Working Gloves, 100PK (RPG-100-X-S)
- Radians Gloves & Hand Protection