Shop RADIANS
See all product information
Create Account
Non Rated Safety Vests without Tape
- Mfr # SVO
- Zoro # G3871684
product price:Â
$
3.29
/ea
Sold in multiples of 3 for
$9.87
Key Features
Color
Hi-Vis Non-ANSI Orange
Size
U
ANSI Class
Non Rated
Material
100% Polyester Mesh
Closure Type
Hook and Loop Closure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SVO
- Zoro #
- G3871684
- UPC #
- 674326223414
- Country of Origin
- China
Dimensions
- Size
- U
- Length
- 11.8
- Width
- 5.4
Details
- Item
- Radians Non Rated Safety Vests without T
- Color
- Hi-Vis Non-ANSI Orange
- ANSI Class
- Non Rated
- Material
- 100% Polyester Mesh
- Closure Type
- Hook and Loop Closure
- Gender
- Unisex
- Standards
- Does NOT meet ANSI/ISEA 107 requirements
- Features
- Front closure with hook and loop material.; Material: Lightweight, highly visible 100% polyester mesh.; Durable elastic side straps.; Maintains brightness up to 25 washings.; Does NOT meet the ANSI/ISEA requirements.
- Fabric Weight
- 0.34
Description
Radians Non Rated Safety Vests without T
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.