Shop SERAPHINA SAFETY APPAREL
See all product information
Create Account
Men's Active Flame- Resistant Long-Sleeve Crew-Neck Shirt, Gray, M
- Mfr # CXMLSCR
- Zoro # G624157835
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Sleeve Length Type
Long Sleeve
Fabric Weight
6 oz
Standards
ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
Gender
Men's
ATPV Rating
17.0 ATPV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CXMLSCR
- Zoro #
- G624157835
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sleeve Length Type
- Long Sleeve
- Size
- M
Details
- Fabric Weight
- 6 oz
- Standards
- ASTM F1506, NFPA 2112, NFPA 1970, NFPA 1977, SFI 3.3
- Gender
- Men's
- ATPV Rating
- 17.0 ATPV
- Color
- Carbonite
- Arc Flash PPE Category
- CAT 2
- Item
- Men's Active Flame- Resistant Long-Sleeve Crew-Neck Shirt
- Material Trade Name
- TK-60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.