Shop RADIANS
See all product information
Create Account
Nordic Blaze3-in-1 Thermal Balaclava
- Mfr # RWL22SE
- Zoro # G3873145
product price:Â
$
15.99
/ea
Key Features
Color
Black
Material
Fleece
Style
Balaclava
Features
3-in-1 Design: Easily converts from a Balaclava to a Neck Gator or Face Shield.; Nordic Thermal Fleece for added warmth and comfort.; Ergonomic Design to combat wearer fatigue.; SE-Treated Polyester. Treated to be self-extinguishing as defined by ASTM D6413
Length
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWL22SE
- Zoro #
- G3873145
- UPC #
- 674326294179
- Country of Origin
- Bangladesh
Dimensions
- Length
- 9
- Height
- 0.1
- Width
- 7
Details
- Item
- Radians Nordic Blaze(R) 3-in-1 Thermal B
- Color
- Black
- Material
- Fleece
- Style
- Balaclava
- Features
- 3-in-1 Design: Easily converts from a Balaclava to a Neck Gator or Face Shield.; Nordic Thermal Fleece for added warmth and comfort.; Ergonomic Design to combat wearer fatigue.; SE-Treated Polyester. Treated to be self-extinguishing as defined by ASTM D6413
- Weight
- 0.2
Description
Radians Nordic Blaze(R) 3-in-1 Thermal B
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.