Shop RADIANS
See all product information
Create Account
Nordic BlazeThermal Hard Hat Liner
- Mfr # RWL19
- Zoro # G3873039
product price:Â
$
9.69
/ea
Key Features
Color
Black / Red
Material
Fleece
Features
Dual Layer Liner allows for added warmth.; Outer Layer blocks out wind.; Inner Nordic Fleece Thermal Layer keeps in heat.; Lightweight, Ergonomic Design for added comfort.; Hook & Loop closure attaches to internal hard hat system.; Chin Strap for stability while wearing hard hats.
Length
10.5
Height
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWL19
- Zoro #
- G3873039
- UPC #
- 674326278629
- Country of Origin
- Bangladesh
Dimensions
- Length
- 10.5
- Height
- 1.5
- Width
- 9
Details
- Item
- Radians Nordic Blaze(R) Thermal Hard Hat
- Color
- Black / Red
- Material
- Fleece
- Features
- Dual Layer Liner allows for added warmth.; Outer Layer blocks out wind.; Inner Nordic Fleece Thermal Layer keeps in heat.; Lightweight, Ergonomic Design for added comfort.; Hook & Loop closure attaches to internal hard hat system.; Chin Strap for stability while wearing hard hats.
- Weight
- 0.1
Description
Radians Nordic Blaze(R) Thermal Hard Hat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.