Radians AQUARAD(TM)25 TPU/NYLON Rainwear, 25 mm Thickness, Yellow, U

  • Mfr # RH33-NSYY-UNIV

  • Zoro # G3861893


product price:  $8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Color
Yellow
Size
U
Material
TPU/NYLON
Features
.25mm TPU coating on 200D Nylon Fabric.; Detachable Hood (Sold Separately).; QDMâ„¢ Snaps: Quick Release, Durable Metal Snaps.; Double Heat-Welded Construction for Strength and Reliability in Hazardous Conditions.
Thickness
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RH33-NSYY-UNIV
Zoro #
G3861893
UPC #
674326288864
Country of Origin
China

Dimensions

Size
U
Thickness
25 mm
Width
11
Length
14
Height
1

Details

Item
Radians AQUARAD(TM)25 TPU/NYLON Rainwear
Color
Yellow
Material
TPU/NYLON
Features
.25mm TPU coating on 200D Nylon Fabric.; Detachable Hood (Sold Separately).; QDMâ„¢ Snaps: Quick Release, Durable Metal Snaps.; Double Heat-Welded Construction for Strength and Reliability in Hazardous Conditions.

Description

Radians AQUARAD(TM)25 TPU/NYLON Rainwear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.