RW07 High Visibility Rainwear Overalls
- Mfr # RW07O-ESGV-4X
- Zoro # G3877178
product price:Â
$
32.79
/ea
Key Features
Color
Hi-Vis Green
Material
PVC/Poly
Features
.35mm PVC/Poly High Visibility Material.
ANSI/ISEA 107 Class E Protection.
Self Extinguishing PVC material SE D6413 Tested.
Bib Style Overall with Fly Front.
Adjustable Suspenders.
Standards
ANSI/ISEA 107
Thickness
0.35mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RW07O-ESGV-4X
- Zoro #
- G3877178
- UPC #
- 674326319698
- Country of Origin
- China
Dimensions
- Size
- 4X
- Thickness
- 0.35mm
- Length
- 15.6
- Height
- 1.4
- Width
- 10.2
Details
- Item
- Radians RW07 High Visibility Rainwear Ov
- Color
- Hi-Vis Green
- Material
- PVC/Poly
- Features
- .35mm PVC/Poly High Visibility Material. ANSI/ISEA 107 Class E Protection. Self Extinguishing PVC material SE D6413 Tested. Bib Style Overall with Fly Front. Adjustable Suspenders.
- Standards
- ANSI/ISEA 107
Description
Radians RW07 High Visibility Rainwear Ov
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.