Shop All High Visibility Shirts & Sweatshirts
Radians
Radians Color Blocked Hooded Sweatshirt w/Removable Hood
Mfr # SJ32-3ZGS-L
Zoro # G3879095
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- Standards ANSI/ISEA 107
- Length 12.5
- Features ANSI/ISEA 107 Type R Class 3; Soft Polyester Fleece Hi-Vis and Black Fabric; Black Bottom and cuffs help hide dirt and stains; Zipper front Closure; Removable and adjustable hood with stopper draw chord; Extended Shirt tail back keeps you secure when bending over; Can be worn alone or as a layering piece.; Zips into RW32 Rain Coat; 3 Lower Pouch Pockets and 1 Vertical Chest Zipper Chest Pocket; Color Imprinting Available
- Fabric Weight 0.98
Product Information
- Brand Radians
- MFR # SJ32-3ZGS-L
- Zoro # G3879095
- UPC # 674326309095
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Length | 12.5 |
Height | 1 |
Width | 10 |
Overall Length | 12.5 |
Overall Width | 10 |
Overall Height | 1 |
Details
Description
Radians Color Blocked Hooded Sweatshirt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Bib Pants - Grn (2910PG-M)
- BRADY Label, 1 in W, Silver (M7-173-593-SL)
- LITHONIA LIGHTING Ext Sgn, Alumin, Blk, 11 3/4in, 3W (LQC 2 G)
- RADIANS Safety Glasses, OTG Amber Lens, Scratch-Resistant, (360-A)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-3X (ST11B-2POS-3X)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-M)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-2X)
- RADIANS Large Unisex Short Sleeve T-Shirt, 22 in. (ST11-NPGS-L)
- RADIANS Radians ST31-2 Short Sleeve Cooling T-Shirt (ST31-2PGS-L)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-2X)
- OCCUNOMIX Long Sleeve T-Shirt, S, ANSI Class 2 (LUX-LSET2B-YS)
- Radians High Visibility Clothing