
Radians GalaxyTM Safety Eyewear, PK 12
Mfr # GX0110ID
Zoro # G3860798
product price: $15.19
/pk 12, $1.27/eaSold in multiples of 12 for $182.28
Key Features
Frame Type
Half-Frame
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Foam Lined
No
Adjustable Arm Length
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GX0110ID
Zoro #
G3860798
UPC #
674326212777
Country of Origin
Taiwan, Province of China
Dimensions
Adjustable Arm Length
Adjustable
Eyewear Size
Universal
Length
7
Height
1.5
Dimensions
7 L x 1.5 H x 2.5 W
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Galaxy
Standards
ANSI Z87.1+
Features
One piece lightweight safety glass lens design offers integral side shields with adjustable temples.; Extended brow guard.; Two frame colors to choose from.; Polycarbonate protective lenses are impact resistant and provide 99.9% UVA/UVB protection.; Meets ANSI Z87.1 + standards.
Gender
Unisex
UV Protection
99.9% UV Protection
Weight
0.0781
Description
Radians Galaxy(TM) Safety Eyewear,PK 12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.