Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Hi-Vis Rain Coat, Oxford, Hi-Vis Green, XL

  • Mfr # RW10-3S1Y-XL

  • Zoro # G3862846


product price: $36.59
/ea

Key Features

Material
Oxford
Size
XL
Color
Hi-Vis Green
Number of Pockets
2
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW10-3S1Y-XL
Zoro #
G3862846
UPC #
674326266640
Country of Origin
China

Dimensions

Size
XL
Length
18.5
Overall Width
14
Overall Height
3.5

Details

Item
Hi-Vis Rain Coat
Material
Oxford
Color
Hi-Vis Green
Number of Pockets
2
ANSI Class
3
Standards
ANSI/ISEA 107
Features
150 Denier PU Coated Hi-Vis Oxford Material; 2" Silver Reflective Tape - One Horizontal, Two Vertical and Two Sleeve Stripes; Vented Back Cape; Cuff Wrists with Internal Elastic Tape; Detachable Hood; Hook & Loop Closure over Zipper Fly; Zipper Front Closure with Snap Closure Storm Flap; Two Lower Flap Covered Front Pockets; 25 Wash Max
Fabric Weight
1.2625
Gender
Unisex
Includes
Detachable Hood
Water-Resistant
Yes

Description

Radians RW10-3S1Y Lightweight Rain Jacke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.