Shop All High Visibility Jackets & Coats
Radians
Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket
Mfr # SJ110B-3ZGS-L
Zoro # G3871194
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Oxford, 300D, DWR Coated
- Standards ANSI/ISEA 107, AATCC35
- Features Zip Out Removable Fleece Liner with Lined Sleeves; 2" Silver Reflective Tape; PU Coated Weather Resistant Polyester Shell; Concealed Attached Hood; Black Knit Waistband & Cuffs; Zippered Fleece Lined Slash Pockets; Cell Phone / Radio Chest Pocket; Two Inside Fleece Pockets; Two Left Sleeve Pencil Pockets; Mic Tabs on Both Shoulders
- Length 15
- Overall Height 4
Product Information
- Brand Radians
- MFR # SJ110B-3ZGS-L
- Zoro # G3871194
- UPC # 674326274713
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Length | 15 |
Overall Height | 4 |
Height | 4 |
Width | 13 |
Overall Width | 13 |
Details
Description
Radians SJ110B Class 3 Two-in-One High V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25, 66066 (66066)
- AMERICAN LOCK Lockout Padlock, KD, Green, 1-7/8"H (A1107GRN)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, XL (CCG2-05-XL)
- 3M DBI-SALA Cable Tie-Off Adaptor (5900552)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-L)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-XL)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZGS-M)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-XL)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-2X)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-M)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Black, 3XL (V1210170U-3XL)
- Radians High Visibility Clothing