Zoro Homepage

Radians SP61 Class E Surveyor Safety Pan, 100% Polyester Mesh and 100% Polyester Tricot, 3X-4X

  • Mfr # SP61-EPGS-3X4X

  • Zoro # G3871508


product price: $20.15
/ea

Key Features

Material
100% Polyester Mesh and 100% Polyester Tricot
Features
100% Polyester Mesh Bottom and 100% Polyester Solid Top.; 2" Silver Tape Reflective Material with Two Tone Contrasting Trim.; 2 Upper Slash Through Pockets.; 2 Back Pockets.; Full Length Zipper on Both Legs.; Hi Vis Green & Hi Vis Orange.; Meets ANSI/ISEA 107 Standards.
Standards
ANSI/ISEA 107
Height
2.2
Width
8.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP61-EPGS-3X4X
Zoro #
G3871508
UPC #
674326242224
Country of Origin
China

Dimensions

Size
3X-4X
Height
2.2
Width
8.2
Length
10.6
Fits Waist Size
3X-4X

Details

Item
Radians SP61 Class E Surveyor Safety Pan
Color
Hi-Vis Green
Material
100% Polyester Mesh and 100% Polyester Tricot
Features
100% Polyester Mesh Bottom and 100% Polyester Solid Top.; 2" Silver Tape Reflective Material with Two Tone Contrasting Trim.; 2 Upper Slash Through Pockets.; 2 Back Pockets.; Full Length Zipper on Both Legs.; Hi Vis Green & Hi Vis Orange.; Meets ANSI/ISEA 107 Standards.
Standards
ANSI/ISEA 107

Description

Radians SP61 Class E Surveyor Safety Pan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products