Radians
Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt
Mfr # ST21B-3PGS-2X
Zoro # G3870363
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2X
- Color Hi-Vis Green / Black
- Material Birdseye Mesh
- Fabric Weight 0.7844
- Standards ANSI/ISEA 107
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Face Shield Visor, PC, Gold, 0.08" Thick (29088)
- BRADY Confined Space - Solid Lockable Covers S (151045)
- HOSS BOOT CO Mens 6" Carson is a classic style utili (60414)
- ALLEGRO INDUSTRIES Helmet, Universal, Green (NV2000HC)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Green, Size XL (ST11X-2PGS-XL)
- RADIANS Radians ST21 Class 3 Long Sleeve T-shirt with Max-Dri(TM) (ST21-3POS-S)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-XL)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-4X)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-M)
- RADIANS Radians Color Blocked Hooded Sweatshirt w/Removable Hood (SJ32-3ZGS-2X)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, M (LUX-SSETPBK-YM)
- Radians High Visibility Shirts & Sweatshirts