
Hi-Vis Economy Safety Vest M Class 2 U-Block Back, , Hook & Loop 2 Pockets
Mfr # SV2GSM
Zoro # G3866075
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Tricot
Reflective Stripe Width
2 in
Back Stripe Pattern
U-Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SV2GSM
Zoro #
G3866075
UPC #
674326223605
Country of Origin
China
Dimensions
Size
M
Reflective Stripe Width
2 in
Length
10
Overall Width
9
Overall Height
2
Details
Item
Hi-Vis Economy Safety Vest
Standards
ANSI/ISEA 107
Color
Hi-Vis Green
Material
100% Polyester Tricot
Back Stripe Pattern
U-Block
ANSI Type
Type R
Closure Type
Hook & Loop
ANSI Class
2
Total Number of Pockets
2
Fabric Weight
0.3438
Number of Outside Pockets
1
Number of Inside Pockets
1
Features
Closure: Hook & loop.; 2" silver tape reflective material. 1 horizontal stripe.; Materials: 100% polyester knit, 100% polyester mesh.; Pockets: 1 upper chest and 1 lower inside; Meets ANSI/ISEA 107 Standards.
Gender
Unisex
Reflective Stripe Color
Silver
Number of Pockets with Closure
1 upper chest and 1 lower inside
Description
Radians SV2 Economy Type R Class 2 Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.