Zoro Homepage

Radians SV27 Multipurpose Surveyor Type, 100% Polyester Mesh, Zipper Closure Closure, Hi-Vis Orange

  • Mfr # SV27-2ZOM-M

  • Zoro # G3865743


product price: $8.39
/ea

Key Features

Material
100% Polyester Mesh
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Fabric Weight
0.3812
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV27-2ZOM-M
Zoro #
G3865743
UPC #
674326278858
Country of Origin
China

Dimensions

Size
M
Length
12
Overall Height
1.5
Width
9.5
Height
1.5
Overall Width
9.5

Details

Item
Radians SV27 Multipurpose Surveyor Type
Color
Hi-Vis Orange
Material
100% Polyester Mesh
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Fabric Weight
0.3812
Gender
Unisex
Features
Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: Upper chest pocket, 2 each lower flap covered, inside tablet pocket.; Materials: 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.

Description

Radians SV27 Multipurpose Surveyor Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.