Radians SV4X Economy Mesh X-Back Type R, 100% Polyester Mesh, Hi-Vis Green, Size L

  • Mfr # SV4X-2VGM-L

  • Zoro # G3864456


product price:  $11.89
/ea

Key Features

Vest Size
L
Material
100% Polyester Mesh
Standards
ANSI/ISEA 107
Closure Type
Hook and Loop Closure
Length
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV4X-2VGM-L
Zoro #
G3864456
UPC #
674326280325
Country of Origin
China

Dimensions

Vest Size
L
Length
13
Fits Chest Size
42"
Size
L
Vest Length
32 in
Overall Width
10
Overall Height
0.5
Width
10
Height
0.5

Details

Item
Radians SV4X Economy Mesh X-Back Type R
Color
Hi-Vis Green
Material
100% Polyester Mesh
Standards
ANSI/ISEA 107
Closure Type
Hook and Loop Closure
Number of Inside Pockets
1
Fabric Weight
0.4
ANSI Class
Type R Class 2
Gender
Unisex
Features
Closure: Hook & Loop.; 2" Silver Tape Reflective Material. 1 horizontal stripe. 2 front vertical stripes. Rear x-back.; 5 Point Breakaway - Shoulders, Sides and Front Closure.; Materials: 100% Polyester Mesh.; Pockets: 1 Chest pocket, 1 lower front pocket.; Meets ANSI/ISEA 107 Standards.; Meets Z96-15 CAN/CSA standards.
Number of Outside Pockets
1
Back Stripe Pattern
X
Vest Closure Type
Hook-and-Loop
Vest Stripe Color Family
Silver
Traffic Vest Item
Traffic Vest
Number of Pockets with Closure
0
Traffic Safety Vest Color
Yellow/Green
ATPV Rating
Not Rated
Hazard Risk Category (HRC)
0
Vest Material
Polyester
Stripe Color
Silver

Description

Radians SV4X Economy Mesh X-Back Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.