
Unisex Hi-Vis Economy Safety Vest, 100% Polyester Mesh, Zipper, Hi-Vis Orange, 0 Pockets
Mfr # SVE1-2ZOM-S/M
Zoro # G3865497
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
Key Features
Standards
ANSI/ISEA 107
Color
Hi-Vis Orange
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SVE1-2ZOM-S/M
Zoro #
G3865497
UPC #
674326290133
Country of Origin
China
Dimensions
Size
M
Reflective Stripe Width
2 in
Length
10.5
Overall Height
2
Overall Width
9.5
Details
Item
Hi-Vis Economy Safety Vest
Standards
ANSI/ISEA 107
Color
Hi-Vis Orange
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
0
Features
100% High Visibility Polyester Mesh.; Zipper Closure.; 2" Silver Tape Reflective Material.; Custom Imprinting Available.; Meets ANSI/ISEA 107 Standards.
Fabric Weight
0.3094
Gender
Unisex
Reflective Stripe Color
Silver
Vest Front Style
Zipper
Fabric Construction
100% Polyester Mesh
Description
Radians SVE1 Economy Type R Class 2 Safe
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.