
Radians V97E Custom Modacrylic Mesh FR Class 2 Vest (Discontinued)
- Mfr # SV97E-3VGMFR-XL
- Zoro # G3867807
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SV97E-3VGMFR-XL
Zoro #
G3867807
UPC #
674326321233
Country of Origin
United States
Dimensions
Size
XL
Length
12.5
Width
10
Overall Length
12.5
Overall Height
1
Overall Width
10
Details
Item
Radians V97E Custom Modacrylic Mesh FR C
Color
Hi-Vis Green
Features
Meets ANSI/ISEA 107 Type R Class 2; 5.8 oz. Modacrylic Mesh FR Material; 3M 8712 Laminated Reflective Tape; Hook & Loop Closure.; Meets ASTM F1506.; ATPV 4.6; NFPA 70E CAT 1; Made in the USA.
Standards
ANSI/ISEA 107, ASTM F1506
Weight
0.98
Description
Radians V97E Custom Modacrylic Mesh FR C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.