Shop RADIANS
See all product information
Create Account
RCS109 Arctic Radwear Cooling Headband, Camo
- Mfr # RCS109
- Zoro # G904941703
product price:Â
$
9.49
/ea
Sold in multiples of 2 for
$18.98
Key Features
Color
Camo
Size
One Size Fits All
Overall Length
4 in
Overall Width
3 in
Cooling Method
Evaporative Cooling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RCS109
- Zoro #
- G904941703
- UPC #
- 67432627328
- Country of Origin
- China
Dimensions
- Size
- One Size Fits All
- Overall Length
- 4 in
- Overall Width
- 3 in
Details
- Color
- Camo
- Cooling Method
- Evaporative Cooling
Description
Radians rcs109 arctic radwear cooling headband, camo radians arctic radwear headbands are made with advanced arctic technology that accelerates the evaporative cooling process. Just soak the band in water for 2 3 minutes and then wear it for up to 5 hours of cooling relief. Our patent pending stretch-fit spandex design allows the band to move with your body, not against it, allowing for optimum blood circulation, keeping you cooler and providing a noticeably more comfortable fit than standard headbands . The arctic radwear headband is designed to keep you cool during hot outdoor activities, such as construction work, tough workouts, or any strenuous outdoor or indoor activity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.