Radians

Reading Glasses, +3.0, Clear, Polycarbonate


original price: $5.95
12% off
new price: $5.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Coating Anti-Scratch
  • Frame Style Wraparound
  • Lens Color Clear
  • Eyewear Venting Non-Vented
  • Standards ANSI Z87.1+
See all product information

Product Information

  • Brand Radians
  • MFR # RSB-130
  • Zoro # G3894335
  • UPC #
    674326227672
  • Country of Origin Taiwan, Province of China
  • Category Reader Eyewear

Dimensions

Eyewear Size M

Details

Item Bifocal Safety Reading Glasses
Diopter Strength +3.00
Lens Coating Anti-Scratch
Frame Style Wraparound
Lens Color Clear
Eyewear Venting Non-Vented
Standards ANSI Z87.1+
Frame Color Clear
UV Protection 99.9% UV Protection
X-Ray Detectable No
Foam Lined No Foam Lining
Frame Material Polycarbonate
Lens Material Polycarbonate
Diopter 3
Gender Unisex
Series Rad-Sequel RSx(TM)
Photochromatic Lens No
Polarized Lens No
Arm Tip Type Hybrid
Includes Scratch-Resistant Lens Coating Yes
Includes No Lens Coatings No
Includes Eye Socket Lining No
Includes Polarized Lens Coating No
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Welding Shade Designation Not Rated for Welding Use
Includes Anti-Static Lens Coating No
Includes Brow Lining No
Includes Padded Nose Piece Yes
Includes Anti-Fog Lens Coating No
Includes Padded Arms Yes
Diopter Location Bottom
Arm Color Black
Frame Type Frameless
Metal Detectable No

Description

Bifocal Safety Reading Glasses, +3.00 Diopter Strength, Clear Lens Color, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Clear Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Black Temple Color, Hybrid Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87.1, Eyewear Frame Style Frameless, Eyewear Size M, Series Rad-Sequel RSx(TM), Foam Lined No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.