Shop RADIANS
See all product information
Create Account
RW07 High Visibility Rainwear Overalls
- Mfr # RW07O-ESGV-L
- Zoro # G3877187
product price:Â
$
32.79
/ea
Key Features
Color
Hi-Vis Green
Material
PVC/Poly
Features
.35mm PVC/Poly High Visibility Material.
ANSI/ISEA 107 Class E Protection.
Self Extinguishing PVC material SE D6413 Tested.
Bib Style Overall with Fly Front.
Adjustable Suspenders.
Standards
ANSI/ISEA 107
Thickness
0.35mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RW07O-ESGV-L
- Zoro #
- G3877187
- UPC #
- 674326319711
- Country of Origin
- China
- Item
- Radians RW07 High Visibility Rainwear Ov
- Color
- Hi-Vis Green
- Material
- PVC/Poly
- Features
- .35mm PVC/Poly High Visibility Material. ANSI/ISEA 107 Class E Protection. Self Extinguishing PVC material SE D6413 Tested. Bib Style Overall with Fly Front. Adjustable Suspenders.
- Standards
- ANSI/ISEA 107
Description
Radians RW07 High Visibility Rainwear Ov