Shop RADIANS
See all product information
Create Account
RW25 High Visibility Rainwear Jacket
- Mfr # RW25J-3ZGV-2X
- Zoro # G3877336
product price:Â
$
44.55
/ea
Key Features
Size
2XL
Color
Hi-Vis Green
Standards
ANSI/ISEA 107
Features
.20mm PVC/NYLON High Visibility Material. ANSI/ISEA 107 Class 3 Protection. ETPâ„¢ Collar: Extended in Back, Tapered in Front for Increased Protection and Wearable Comfort. Detachable Hood. (Included) Lightweight and Durable. Vented Cape Back for Comfort. Hook & Loop Adjustable Cuffs.
Length
15.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RW25J-3ZGV-2X
- Zoro #
- G3877336
- UPC #
- 674326319469
- Country of Origin
- China
- Item
- Hi-Vis Rain Jacket
- Color
- Hi-Vis Green
- Standards
- ANSI/ISEA 107
- Features
- .20mm PVC/NYLON High Visibility Material. ANSI/ISEA 107 Class 3 Protection. ETPâ„¢ Collar: Extended in Back, Tapered in Front for Increased Protection and Wearable Comfort. Detachable Hood. (Included) Lightweight and Durable. Vented Cape Back for Comfort. Hook & Loop Adjustable Cuffs.
- Gender
- Unisex
- Includes
- Detachable Hood
- Weight
- 1.7687
- Water-Resistant
- Yes
Dimensions
- Size
- 2XL
- Length
- 15.6
- Overall Height
- 1.4
- Overall Width
- 10.2
Description
Radians RW25 High Visibility Rainwear Ja
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.