Shop RADIANS
See all product information
Create Account
RW32-EZ1Y Heavy Duty Rip Stop Waterproof & Breathable Pants W/Bib, Hi-Viz Lime, L
- Mfr # RW32-EZ1Y-L
- Zoro # G904953874
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
Material
300 Denier PU Coated Rip Stop Oxford Polyester
Color
Hi-Viz Lime
Number of Pockets
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RW32-EZ1Y-L
- Zoro #
- G904953874
- UPC #
- 674326266381
- Country of Origin
- China
Dimensions
- Size
- L
Details
- Material
- 300 Denier PU Coated Rip Stop Oxford Polyester
- Color
- Hi-Viz Lime
- Number of Pockets
- 3
Description
radians rw32-ez1y is a class e, heavy duty pant bib with reflectivz waterproof and high visibility technology. The 300d pu coated, high visibility rip stop oxford material provides extra durability. With the addition of 3m silver reflective tape and reinforced knee areas, you can feel confident you will be protected in tough environments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.