RW32-KP Optional Knee Pad for RW32-EZ1Y, PR
- Mfr # RW32-KP
- Zoro # G3862803
product price:Â
$
15.39
/pr
Key Features
Features
Works with Radians RW32-EZ1Y to provide added knee protection; Fits in internal knee pocket; Sold separately
Fabric Weight
0.0312
Length
10
Overall Width
6
Height
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RW32-KP
- Zoro #
- G3862803
- UPC #
- 674326271354
- Country of Origin
- China
- Item
- Radians RW32-KP Optional Knee Pad for,PR
- Features
- Works with Radians RW32-EZ1Y to provide added knee protection; Fits in internal knee pocket; Sold separately
- Fabric Weight
- 0.0312
Dimensions
- Length
- 10
- Overall Width
- 6
- Height
- 1
- Overall Height
- 1
- Width
- 6
Description
Radians RW32-KP Optional Knee Pad for,PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.