Shop All Safety Glasses
Radians
Safety Glasses, Amber Uncoated
Mfr # JR0140ID
Zoro # G4229574
original price:
$2.79
30% off
new price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Uncoated
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Product Information
- Brand Radians
- MFR # JR0140ID
- Zoro # G4229574
- UPC # 674326215044
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Length | 5 |
Height | 1.5 |
Dimensions | 5 L x 1.5 H x 4 W |
Adjustable Arm Length | Yes |
Details
Description
Safety Glasses, Series Journey(TM), Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Uncoated, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style 4-Position Telescoping, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1+
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Polyethylene Underground Reclaimed Water, 3 inch Height, 9 in Width, Poly (17774-52-3000)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (KN-COB-DP2)
- SALISBURY Canvas Storage Bag (620)
- ILC Replacement for Analytical Industries Aii-11-60 Oxygen Sensors (AII-11-60 OXYGEN SENSORS ANALYTICAL INDUSTRIES)
- RADIANS Safety Glasses, Gray Uncoated (JR0120ID)
- RADIANS Safety Glasses, Indoor/Outdoor Uncoated (MR0191ID)
- RADIANS Radians® Mirage™ Frameless Safety Glasses, Clear Lens, Clear Frame (MR0110ID)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (JR0111ID)
- RADIANS Safety Glasses, Gray Polarized (RV0121ID)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (2724 AF)
- HEXARMOR Safety Glasses, MX350, Adjustable Head Strap, Full-Frame, Anti-Fog Coating, TruShield S, Clear Lens (11-23001-04)
- Radians Safety Glasses