Shop All Safety Glasses
Radians
Safety Glasses, Blue Scratch-Resistant
Mfr # MR01R0ID
Zoro # G3904546
original price:
$1.79
11% off
new price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Blue
- Frame Color Multi-Color
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Product Information
- Brand Radians
- MFR # MR01R0ID
- Zoro # G3904546
- UPC # 674326213743
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Length | 5 |
Size | Universal |
Height | 1.5 |
Dimensions | 5 L x 1.5 H x 3 W |
Details
Description
Safety Glasses, Series Mirage(TM), Gender Unisex, Lens Color Rainbow Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Rainbow, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Rainbow, Photochromatic Lens No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M N95 Disposable Respirator, Cool Flow Valve, Molded, Dual Headstrap, Welding Respirator, Pack of 10 (8515)
- BERNE Coverall, Deluxe, Insulated, Twill, L, Tall (I414)
- DUPONT DuPont Tyvek 400 Coverall, Hood, Elastic Wrist & Ankle, Stormflap, White, XL, 25/Qty (TY127SWHXL002500)
- ANSELL 17" Chemical Resistant Gloves, Natural Rubber Latex, 10-1/2, 1 PR (87-104)
- RADIANS Safety Glasses, Indoor/Outdoor Anti-Fog (27615 AF)
- RADIANS Safety Eyewear - Performance Glasses (TEC1-10)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (2724 AF)
- RADIANS Safety Glasses, Gray Uncoated (JR0120ID)
- RADIANS Safety Glasses, Gray Scratch-Resistant (1541)
- RADIANS Glasses Thraxus Safety Glass-Blk/Clr (TXC1-10ID)
- 3M Polarized Safety Glasses, I/O Gray Polarized (MXE1007SGAF-BLK)
- Radians Safety Glasses