Shop All Safety Glasses
Radians
Safety Glasses, Clear Anti-Fog ; Anti-Scratch
Mfr # AP1-11
Zoro # G4049884
product price: $3.99
/ea
$3.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating Anti-Fog ; Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Nylon
Product Information
- Brand Radians
- MFR # AP1-11
- Zoro # G4049884
- UPC # 674326221441
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Height | 1.5 |
Length | 5.5 |
Size | Universal |
Dimensions | 5.5 L x 1.5 H x 4 W |
Details
Description
Safety Glasses, Series Rad-Apocalypse(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Contoured, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Includes Neck Cord, Standards ANSI Z87.1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Locking Carabiner Clip, Stainless Steel, Black (LSB4-01-R3)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-M)
- NOTRAX 25 ft. L x Vinyl, 9/16" Thick (518S0325YB)
- TINGLEY Rubber Boot, Men's, 5, Knee, Black, PR (43251)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (2724 AF)
- RADIANS Thraxus IQ Safety Eyewear, Clear Frame, Clear IQ AntiFog Lens (TXM1-13ID)
- RADIANS Safety Glasses, Clear Anti-Scratch (MR0110ID)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (MR0111ID)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (JR0111ID)
- RADIANS Polarized Safety Glasses, Gray Polarized (CB01PO1D)
- HONEYWELL Uvex Tirade Sealed Safety Glasses (S4040)
- Radians Safety Glasses