Radians

Safety Glasses, Clear Anti-Fog, Scratch-Resistant


product price: $9.79
/ea
Sold in multiples of 2 for $19.58

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Material Polycarbonate
  • Polarized Lens No
  • Foam Lined Yes
See all product information

Product Information

Details

Item Safety Glasses
Lens Color Clear
Lens Coating Anti-Fog, Scratch-Resistant
Lens Material Polycarbonate
Polarized Lens No
Foam Lined Yes
Series Framework
Standards ANSI Z87.1+
Features Foam ShieldTM Lining; Double DutyTM Temples and Elastic Head Strap are Interchangeable With Easy Snap On and Off; 99.9% UVA Protection
Frame Type Full-Frame

Description

Safety Glasses, Series FRAMEWORK(TM), Polarized Lens No, Yes Foam Lined, Eyewear Frame Style Full-Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.