Shop All Safety Glasses
Radians
Safety Glasses, Clear Anti-Scratch
Mfr # AP1-10
Zoro # G4115553
original price:
$4.25
10% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Product Information
- Brand Radians
- MFR # AP1-10
- Zoro # G4115553
- UPC # 674326221434
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Length | 6.5 |
Height | 2 |
Dimensions | 6.5 L x 2 H x 1.7 W |
Details
Description
Safety Glasses, Series Rad-Apocalypse(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Contoured, Photochromatic Lens No, UV Protection 99.9 Percent UVA/UVB, Includes Neck Cord, Standards ANSI Z87.1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Eyewear Retainer, Yellow, Loop, 27-1/2" L (S514)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, No Tres - No Tres Viola (A-1218 No Tres - No Tres Viola)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1820R25)
- FALCON SAFETY Personal Safety Horn, 120db, Plastic Horn, Height: 11 in (FSA6)
- RADIANS Safety Glasses, Indoor/Outdoor Scratch-Resistant (AP1-90)
- RADIANS Safety Glasses, Clear Uncoated (AT1-10)
- RADIANS Safety Glasses, Gray Polarized (RV01901D)
- RADIANS Safety Glasses, Gray Anti-Fog, Scratch-Resistant (JR0121ID)
- RADIANS Safety Glasses, Clear Uncoated (MRR110ID)
- RADIANS Safety Eyewear - Performance Glasses (TEC1-10)
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (SR112)
- Radians Safety Glasses