Shop All Safety Glasses
Radians
Safety Glasses, Clear IQ Anti-Fog, Scratch-Resistant
Mfr # RS1-13
Zoro # G3857989
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear IQ
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Product Information
- Brand Radians
- MFR # RS1-13
- Zoro # G3857989
- UPC # 674326301143
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | R |
Length | 6.2 |
Height | 2.2 |
Dimensions | 6.2 L x 2.2 H x 2.6 W |
Details
Description
Radians Rad-Sequel(TM) IQ - IQUITY(TM) A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 7" H, 10" W, Polyester, Vertical Rectangle, English, LCU4-0523-ND_10X7 (LCU4-0523-ND_10X7)
- REFRIGIWEAR Cold Protection Mitt Gloves, Sherpa Lining, XL (0216RGLDXLG)
- MOBILE WARMING Men's Black Heated Baselayer Pant, Bluetooth, XL, 7.4V (MWMP09010520)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0310BL)
- RADIANS Safety Glasses, Mirror Anti-Fog (XT1-61)
- RADIANS Glasses Thraxus Safety Glass-Blk/Clr IQ AF (TXC1-13ID)
- RADIANS Chief OTG Safety Eyewear, Over The Glass, Molded Brow Guard, Side Shields, Clear Frame, Clear Lens (360-C)
- RADIANS Safety Glasses, Clear Scratch-Resistant (1524)
- RADIANS Safety Glasses, Clear AF Anti-Fog, Scratch-Resistant (SE1-11)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (MRF111ID)
- MCR SAFETY Safety Glasses, Blue Scratch-Resistant (KD313)
- Radians Safety Glasses