Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cheaters Reader Eyewear Black Frame, Clear Scratch-Resistant Lens

  • Mfr # CH1-115

  • Zoro # G3252061


product price: $10.49
/ea

Key Features

Lens Color
Clear
Lens Coating
Anti-Scratch
Eyewear Size
Universal
Frame Style
Wraparound
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH1-115
Zoro #
G3252061
UPC #
00674326216003
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Lens Color
Clear
Diopter Strength
1.5
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Gender
Unisex
Standards
ANSI Z87.1+
UV Protection
99.9%
Item
Reader Safety Glasses
Foam Lined
No Foam Lining
Frame Color
Black
Series
Cheaters(R) Bi-Focal
X-Ray Detectable
No
Diopter
1.5
Polarized Lens
No
Photochromatic Lens
No
ANSI Dust/Splash Rating
Not Rated
Metal Detectable
No
Diopter Location
Bottom
Includes No Lens Coatings
No
Includes Padded Arms
Yes
For Small Heads Designation
Not Rated for Small Heads
Includes Polarized Lens Coating
No
Includes Anti-Fog Lens Coating
No
Lens Function
Bifocal
Includes Brow Lining
No
Includes Anti-Static Lens Coating
No
Includes Eye Socket Lining
No
Includes Padded Nose Piece
Yes
Frame Type
Frameless
Includes Scratch-Resistant Lens Coating
Yes
Padding Location
Temples, Nose Bridge
Adjustable Pieces
Temple

Description

Reader Safety Glasses, Series Cheaters(R) Bi-Focal, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI Z87.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.