Shop All Safety Glasses
Radians
Safety Glasses, Gray Anti-Fog
Mfr # MRF121ID
Zoro # G5181102
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Product Information
- Brand Radians
- MFR # MRF121ID
- Zoro # G5181102
- UPC # 674326238890
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Length | 5 |
Height | 2 |
Size | Universal |
Dimensions | 5 L x 2 H x 3.5 W |
Details
Description
Safety Glasses, Series Mirage(TM) Foam, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Yes Foam Lined, Eyewear Frame Style Full-Frame, Frame Color Gray, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Smoke, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Beware Of The Dog Sign 8.5" x 12.5", 10PK (A03002)
- SAS SAFETY Derma-Vue, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, L (SA66552)
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Cover Flush Mount (STI-1225)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA61AP (DGA61AP)
- RADIANS Safety Glasses, Indoor/Outdoor Anti-Fog (MRF191ID)
- RADIANS Safety Glasses, Mirror Uncoated (MR0160ID)
- RADIANS Safety Glasses, Clear Anti-Scratch (MR0110ID)
- RADIANS Safety Glasses, Gray Anti-Fog, Scratch-Resistant (JR0121ID)
- RADIANS Safety Glasses, Clear AF Anti-Fog, Scratch-Resistant (SE1-11)
- RADIANS Safety Glasses, Gray Uncoated (RS1-20)
- OPTIC MAX Gray Shaded Safety Glasses, Full Polycarbonate Lens (100G/NL)
- Radians Safety Glasses