Radians

Safety Glasses, Indoor/Outdoor Anti-Fog, Scratch-Resistant


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Indoor/Outdoor
  • Frame Color Black
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Material Polycarbonate
  • Polarized Lens No
See all product information

Product Information

Details

Item Safety Glasses
Lens Color Indoor/Outdoor
Frame Color Black
Lens Coating Anti-Fog, Scratch-Resistant
Lens Material Polycarbonate
Polarized Lens No
Gender Unisex
Foam Lined No
Series Rad-Infinity
UV Protection 99.9% UVA/UVB
Standards ANSI Z87.1+
Features Cushioned, Non-Slip Rubber Temple Pads & Rubber Nose Piece Allows For All Day Comfort; Unique Hidden Hinge Temple Design; Comes Standard With Neck Cord; 99.9% UVA/UVB Protection
Frame Type Half-Frame

Description

Safety Glasses, Polarized Lens No, No Foam Lined, Eyewear Frame Style Half-Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.