This item is Discontinued.

Radians Safety Glasses, Wraparound Smoke Polycarbonate Lens, Uncoated, 12PK T70-20D

Safety Glasses, Wraparound Smoke Polycarbonate Lens, Uncoated, 12PK (Discontinued)

  • Mfr # T70-20D
  • Zoro # G3859538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T70-20D
Zoro #
G3859538
UPC #
674326283807
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Color
Gray
Lens Coating
Uncoated
Lens Material
Polycarbonate
Polarized Lens
No
Series
T-70
Standards
ANSI Z87.1
UV Protection
99.99% UVA/UVB
Gender
Unisex

Description

Radians T-70(TM) Glass,PK 12, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.