Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Goggle, Black Frame, Clear Lens

  • Mfr # LPG1-13D

  • Zoro # G100422587


product price: $17.45
/ea

Key Features

Frame Color
Black
Lens Color
Clear IQ
Material
Polycarbonate
Temple Style
Strap
Color
Black / Clear IQ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPG1-13D
Zoro #
G100422587
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
5.5 L x 1.5 H x 4 W

Details

Item
Safety Goggles
Frame Color
Black
Lens Color
Clear IQ
Material
Polycarbonate
Temple Style
Strap
Color
Black / Clear IQ
Features
Low-profile Frame Ideal for Wear with Other Protective Equipment for the Face and Head; IQuity Intelligent Anti-fog and Anti-Scratch Coating for Longer Wear and Durability; Soft Rubber Gasket Creates Seal around Eyes for Protection against Dust and Debris; Lightweight Design with Spandex Strap for Comfortable Fit All Day; Replacement Lens Available; Latex Free; Meets ANSI Z87.1 Standards, D3-Liquid Splash and D4-Dust Protection; Provides 99.9% UVA/UVB Protection
UV Protection
99.9% UV Protection

Description

Safety Goggle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.