Shop All Safety Goggles
Radians
Safety Goggles, Clear AF Anti-Fog, Scratch-Resistant Lens, Dagger Series
Mfr # DG1-11
Zoro # G3599891
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Product Information
- Brand Radians
- MFR # DG1-11
- Zoro # G3599891
- UPC # 00674326224664
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Height | 2.5 |
Width | 2 |
Length | 7.5 |
Dimensions | 7.5 L x 2.5 H x 2 W |
Details
Description
Adjustable Locations Temples, Band Material Elastic, Frame Color Black, Frame Material Polycarbonate, Includes Polarized Lens Coating No, Safety Glasses, Lens Coating Anti-Fog, Scratch-Resistant, Lens Color Clear, Lens Material Polycarbonate, Series DAGGER(TM)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 11-1/2EE Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- BRADY Low-Halide Pipe Tape, Red, 100 ft. L, B30C-4000-569-RD (B30C-4000-569-RD)
- ERB SAFETY Safety Vest, Break-Away, Tricot, Non ANSI, S725, Hi-Viz Pink, LG (62229)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (9676XL)
- RADIANS Impact Resistant Safety Goggles, Clear AF Anti-Fog Lens, Cloak Series (DMG-11)
- RADIANS Safety Goggles, I/O AF Dagger Series (DG1-91)
- RADIANS Glasses CS01 Chemical Splash Safety Goggle-ClrAF (CS0111ID)
- RADIANS Safety Goggles, Clear AF Anti-Fog Lens, Element Series (91351 AF)
- PYRAMEX Safety Goggles, Gray Anti-Fog, Anti-Static, Scratch-Resistant Lens, I-Force Series (SB7020SDT)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Innerzone 3 Series (740-0273)
- 3M Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 332 Series, 10PK (40651-00000-10)
- Radians Safety Goggles